Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/LEL/CO, Yellow

  • Zoro #: G0044646
  • Mfr #: MCXL-XW0M-Y-NA

$498.99

  • Depth: 1-13/64"
  • Battery Type: Lithium Polymer
  • Gas Type: O2, LEL, CO
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bw Technologies #MCXL-XW0M-Y-NA Specifications

  • Zoro #: G0044646
  • Mfr #: MCXL-XW0M-Y-NA
Depth: 1-13/64" Battery Type: Lithium Polymer
Gas Type: O2, LEL, CO Item: Multi-Gas Detector
Sensor Range: O2 0 to 30.0%, LEL 0 to 100%, 0 to 5.0% v/v, CO 0 to 500 ppm Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
Battery Life: 18 hr. Operating Temp. Range: -20 to +50 Degrees C (-4 to +122 Degrees F)
Width: 2-13/32" Housing Color: Yellow
Resolution: O2 (0.1% vol. Increments), LEL (1% LEL Increments), CO (1 ppm Increments) Height: 4-13/32"
Standards: CSA, ATEX, IECEx, CE Alarm Type: AUDIBLE, VISUAL, VIBRATING
Alarm Setting: Adjustable Display: Graphical LCD
Detects: Oxygen, Combustible, Carbon Monoxide Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ensure safe operations around tanks and pipelines with one of our multi-gas detectors designed to identify even small traces of escaping gases. Take a look at the features for Bw Technologies Multi-Gas Detector. Detects: Oxygen, Combustible, Carbon Monoxide, Height: 4-13/32".

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-XW0M-Y-NA