Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Gas Detector, O2/LEL/H2S, Black

  • Zoro #: G0044637
  • Mfr #: MCXL-XWH0-B-NA

$507.68

  • Standards: CSA, ATEX, IECEx, CE
  • Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
  • Item: Multi-Gas Detector
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bw Technologies #MCXL-XWH0-B-NA Specifications

  • Zoro #: G0044637
  • Mfr #: MCXL-XWH0-B-NA
Standards: CSA, ATEX, IECEx, CE Features: Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
Item: Multi-Gas Detector Depth: 1-13/64"
Housing Color: Black Battery Type: Lithium Polymer
Alarm Type: AUDIBLE, VISUAL, VIBRATING Battery Life: 18 hr.
Height: 4-13/32" Sensor Range: O2 0 to 30.0%, LEL 0 to 100%, 0 to 5.0% v/v, H2S 0 to 100 ppm
Includes: Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual Display: Graphical LCD
Detects: Oxygen, Combustible, Hydrogen Sulfide Gas Type: O2, LEL, H2S
Operating Temp. Range: -20 to +50 Degrees C (-4 to +122 Degrees F) Resolution: O2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (1 ppm Increments)
Alarm Setting: Adjustable Width: 2-13/32"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Multi-Gas Detector

Restrictions and Compliance

Hazardous material

Reviews of Bw Technologies #MCXL-XWH0-B-NA