Skip to Main Content
customer-service Help
Bway

Pail, Screw Top, Round, 12 gal, HDPE, White

Bway Pail,  Screw Top,  Round,  12 gal,  HDPE,  White 7J116
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.67
  • Item: Screw Top Pail
  • Capacity: 12.0 gal
  • Color: White
See full product details
This item ships free.
Total: $75.67

Bway #7J116 Specifications

  • Item: Screw Top Pail
  • Capacity: 12.0 gal
  • Color: White
  • Shape: Round
  • Diameter: 15-1/2 in
  • Height: 21 in
  • Material: HDPE
  • Opening Type: Screw Top Lid
  • Lid Included: Yes
  • Used For: Solids
  • Handle Material: HDPE In-Molded Grip
  • UN Rating Solid: 1H2/Y59.0/S
  • Nestable: Yes
  • Includes: Screw Top Lid
  • Standards: UN Rated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pail, Screw Top Lid, Shape Round, Capacity 12.0 gal, Material High Density Polyethylene, Color White, Diameter 15-1/2 in, Height 21 in, Lid Included Yes, Used For Solids, Standards 1H2/Y59.0/S, Includes Pail and Lid

Reviews of Bway #7J116