Bway
Pail, Screw Top, Round, 5 gal, HDPE, White, Diameter: 12 in
- Zoro #: G4026233
- Mfr #: 7J113
Hover or click to zoom Tap to zoom
Key Features
- Item: Screw Top Pail
- Capacity: 5.0 gal
- Color: White
- Shape: Round
- Diameter: 12 in
- Height: 14-1/2 in
- Material: HDPE
- Opening Type: Screw Top Lid
$48.26
Subtotal: $48.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White 7J111
- BWAY Pail, Screw Top, Round, 6 gal, HDPE, White 7J114
- BWAY Pail, Screw Top, Round, 1.2 gal, HDPE, White 7J110
- BWAY Pail, Screw Top, Round, 3.5 gal, HDPE, White 7J112
- RUBBERMAID COMMERCIAL Round Storage Container, 18 qt. FG572724CLR
- PIPELINE PACKAGING Tight Head Pail, Steel, Blue, 5 gal., UN Rating Liquid: Y1.8/200 01-19-079-00287
- BASCO Pail without Cover, 5 gal. N2150CP-W
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White ROP2120-WP
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray 568788
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. 01-05-048-00059
- ZORO SELECT Pail, 5.0 gal., Open Head, Red ROP2150R-M
- Bway Storage Pails & Buckets