Bway
Pail, Screw Top, Round, 6 gal, HDPE, White
- Zoro #: G4144131
- Mfr #: 7J114
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.77
Bway #7J114 Specifications
- Zoro #: G4144131
- Mfr #: 7J114
- Item: Screw Top Pail
- Capacity: 6.0 gal
- Color: White
- Shape: Round
- Diameter: 12 in
- Height: 17-1/2 in
- Material: HDPE
- Opening Type: Screw Top Lid
- Lid Included: Yes
- Used For: Solids
- Handle Material: In-Molded Plastic
- UN Rating Solid: 1H2/Y27/S
- Nestable: Yes
- Includes: Screw Top Lid
- Standards: UN Rated
- Country of Origin (subject to change): United States
Description
Pail, Screw Top Lid, Shape Round, Capacity 6.0 gal, Material High Density Polyethylene, Color White, Diameter 12 in, Height 17-1/2 in, Lid Included Yes, Used For Solids, Standards 1H2/Y27/S, Includes Pail and Lid
Reviews of Bway #7J114
Explore more
- Bway Pail, Screw Top, Round, 12 gal, HDPE, White 7J116
- Bway Pail, Screw Top, Round, 3.5 gal, HDPE, White 7J112
- Bway Pail, Screw Top, Round, 1.2 gal, HDPE, White 7J110
- Bway Pail, Screw Top, Round, 5 gal, HDPE, White, Diameter: 12 in 7J113
- Bway Pail, Screw Top, Round, 2.5 gal, HDPE, White 7J111
- Rubbermaid Round Storage Container, 6 qt FG572324CLR
- Pipeline Packaging HDPE Tub, White, 8 oz., Height: 0.435" 07-05-082-00026
- J. Racenstein Tote, for Softwash Sprayer, w/Cap 890-0062
- Rubbermaid Round Storage Container, 12 qt, PK6 FG572600WHT
- Vikan Pail Lid, 3 gal. Bucket Capacity, Color: Brown 568766
- Pipeline Packaging Open Head Pail, HDPE, Natural, 2 gal. 01-05-048-00120
- Bway Storage Pails & Buckets