KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Painters Kit, High Impact Polypro

BYERS| Zoro #: G2351614| Mfr #: 92005

$20.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Universal Ladder Mount, Paint Tray with Carrying Handle, Universal Tool Holder, Spill Guard, Paint Tray Liner
Item: Utility Kit
For Use With: All Ladders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351614 Mfr #: 92005
Includes: Universal Ladder Mount, Paint Tray with Carrying Handle, Universal Tool Holder, Spill Guard, Paint Tray LinerItem: Utility Kit
For Use With: All LaddersMaterial: High Impact Polypro
Adjustable Up To: Any HeightCountry of Origin (subject to change): United States

Description

Utility Kit, Material High Impact Polypro, For Use With All Ladders, Adjustable Up To Any Height, Includes Universal Ladder Mount, Paint Tray with Carrying Handle, Universal Tool Holder, Spill Guard, Paint Tray Liner

Reviews