Skip to Main Content
customer-service Help
Byk-Gardner

4304 Film Casting Knife, 0-150 mils Gap Clearance, 8" Blade Width, 4 x

Feedback Help us improve our product images
$969.38
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.
Total: $969.38

Byk-Gardner #4304 Specifications

  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

The BYK-Gardner Film Casting Knife is an adjustable clearance film applicator. Its extended end plates confine the coating sample during drawdown. The micrometer adjusted gate allows clearance / gap settings from 0 to 150 mils in 1 mil increments. Metric versions produce clearances / gaps of 0 to 3800 microns in 10 micron increments. The applicator consists of two end plates joined by a bridge and an adjustabls blade below the bridge. Two micrometers extend through the bridge and contact the upper edge of the blade, allowing it to be adjusted upward or downward to control the gap and ultimately the film thickness. The blade and end plates are constructed of 6.4 mm (1/4") aluminum. The end plates effectively contain the sample pool during the drawdown process.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Byk-Gardner #4304