Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrostatic Sprayer

  • Zoro #: G8303836
  • Mfr #: SC-EB
$5,940.99
  • Wand Length: 3-1/4"
  • Features: Flow Rate 1gal./hr; Drop Size 40 micron VMD;Spray Range Up to 8 ft.
  • Item: Electrostatic Sprayer
See full product details
Out of Stock

Byoglobe #SC-EB Specifications

  • Zoro #: G8303836
  • Mfr #: SC-EB
Wand Length: 3-1/4" Features: Flow Rate 1gal./hr; Drop Size 40 micron VMD;Spray Range Up to 8 ft.
Item: Electrostatic Sprayer Application: Disinfection Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose a wheeled sprayer or power sprayer if you need to cover a large lawn or garden. Take a look at the features for this Electrostatic Sprayer : APPLICATION: Disinfection Spray, FEATURES: Flow Rate 1gal./hr; Drop Size 40 micron VMD;Spray Range Up to 8 ft.

Reviews of Byoglobe #SC-EB