Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Curved Floor Squeegee, 36"

  • Zoro #: G0017853
  • Mfr #: 89108

$32.59 /ea

Order in multiples of 12

  • Item: Curved Floor Squeegee
  • Width: 36"
  • Connection Type: socket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #89108 Specifications

  • Zoro #: G0017853
  • Mfr #: 89108
Item: Curved Floor Squeegee Width: 36"
Connection Type: socket Application: General Use, Smooth Floors, Garages, Service Stations, Industrial Use
Squeegee Frame Material: Aluminum Material: Neoprene Blend Black Rubber
Squeegee Blade Shape: Curved Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

"FSC" Series 36 In Floor Squeegee, Aluminum Frame, steel trap tapered angle socket 1/4"X2", For use on Smooth Surfaces

Reviews of Byte Brothers #89108