Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Industrial Squeegee, 14"
  • Zoro #: G0017783
  • Mfr #: 89141
$18.08 /ea

Order in multiples of 12

  • Item: Industrial Squeegee,14"
  • Material: Extruded Black Rubber
  • Squeegee Frame Material: Aluminum
See full product details
Orders over $50 ship free.

Byte Brothers #89141 Specifications

  • Zoro #: G0017783
  • Mfr #: 89141
Item: Industrial Squeegee,14" Material: Extruded Black Rubber
Squeegee Frame Material: Aluminum Application: Wet Grinding Machines, Tile and Windows
Connection Type: socket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Squegee, Aluminum Frame, Plated Steel Socket, Special Extruded Black Rubber, Compound Blade

Reviews of Byte Brothers #89141