Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Squeegee, 16"

  • Zoro #: G0017847
  • Mfr #: 89142

$22.99 /ea

Order in multiples of 12

  • Item: Industrial Squeegee,16"
  • Connection Type: socket
  • Application: Wet Grinding Machines, Tile and Windows
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #89142 Specifications

  • Zoro #: G0017847
  • Mfr #: 89142
Item: Industrial Squeegee,16" Connection Type: socket
Application: Wet Grinding Machines, Tile and Windows Squeegee Frame Material: Aluminum
Material: Extruded Black Rubber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

"C" Series 16 In Industrial Squeegee, Aluminum Frame, Plated Steel Socket, Extruded Black Rubber Compound Blade

Reviews of Byte Brothers #89142