Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Scratch Brush, 4" x 16" Rows, Brass

  • Zoro #: G0017801
  • Mfr #: 53601BRS

$12.53 /ea

Order in multiples of 12

  • Bristle Color: Brass
  • Handle Material: Wood
  • Item: Scratch Brush,4" x 16" Rows,Brass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #53601BRS Specifications

  • Zoro #: G0017801
  • Mfr #: 53601BRS
Bristle Color: Brass Handle Material: Wood
Item: Scratch Brush,4" x 16" Rows,Brass Handle Color: Wood
Bristle Material: Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shoe Handle Style Wood Block, 1-3/16" Trim Fine Brass

Reviews of Byte Brothers #53601BRS