Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbon Steel Scratch Brush, 4" x 19" Rows, Brass, , Hardwood

  • Zoro #: G0017871
  • Mfr #: 53604BRS

$11.29 /ea

Order in multiples of 12

  • Handle Color: Wood
  • Features: Bent Handle
  • Trim Length: 1-3/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #53604BRS Specifications

  • Zoro #: G0017871
  • Mfr #: 53604BRS
Handle Color: Wood Features: Bent Handle
Trim Length: 1-3/16" Item: Scratch Brush,4" x 19" Rows,Brass
Bristle Color: Brass Handle Material: Hardwood
Bristle Material: Carbon Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether you’re about to clean, wash, scrub, rub, scour, and buff, we’ve got the brushes to meet the task. Product specs for this Scratch Brush,4" x 19" Rows,Brass include the following: BRISTLE MATERIAL: Carbon Steel, HANDLE MATERIAL: Hardwood

Reviews of Byte Brothers #53604BRS