Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Floor Squeegee, 18"

  • Zoro #: G0017978
  • Mfr #: 89099

$16.38 /ea

Order in multiples of 12

  • Item: Straight Floor Squeegee
  • Squeegee Blade Shape: Straight
  • Material: Neoprene Blend Black Rubber
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #89099 Specifications

  • Zoro #: G0017978
  • Mfr #: 89099
Item: Straight Floor Squeegee Squeegee Blade Shape: Straight
Material: Neoprene Blend Black Rubber Connection Type: socket
Width: 18" Application: General Use, Smooth Floors, Garages, Service Stations, Industrial Use
Squeegee Frame Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

"FSL" Series 18 In Floor Squeegee, Aluminum Frame, steel trap tapered angle socket 1/4"X2", For use on Smooth Surfaces

Reviews of Byte Brothers #89099