Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Floor Squeegee, 24"

  • Zoro #: G0017923
  • Mfr #: 89101

$19.87 /ea

Order in multiples of 12

  • Item: Straight Floor Squeegee
  • Squeegee Blade Shape: Straight
  • Squeegee Frame Material: Aluminum
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #89101 Specifications

  • Zoro #: G0017923
  • Mfr #: 89101
Item: Straight Floor Squeegee Squeegee Blade Shape: Straight
Squeegee Frame Material: Aluminum Connection Type: socket
Width: 24" Material: Neoprene Blend Black Rubber
Application: General Use, Smooth Floors, Garages, Service Stations, Industrial Use Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

"FSL" Series 24 In Floor Squeegee, Aluminum Frame, steel trap tapered angle socket 1/4"X2", For use on Smooth Surfaces

Reviews of Byte Brothers #89101