Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Window Squeegee, 10"

  • Zoro #: G0017759
  • Mfr #: 89117

$12.79 /ea

Order in multiples of 12

  • Item: Window Squeegee,10"
  • Material: Red Rubber
  • Squeegee Frame Material: Aluminum
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #89117 Specifications

  • Zoro #: G0017759
  • Mfr #: 89117
Item: Window Squeegee,10" Material: Red Rubber
Squeegee Frame Material: Aluminum Application: General Window Cleaning in Factories, Warehouses and Stores
Connection Type: socket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Window Squeegee, Aluminum Frame, Plated Steel Socket

Reviews of Byte Brothers #89117