Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Window Squeegee, 12"

  • Zoro #: G0017713
  • Mfr #: 89118
$13.35 /ea

Order in multiples of 12

  • Item: Window Squeegee,12"
  • Material: Red Rubber
  • Connection Type: socket
See full product details
Orders over $75 ship free.

Byte Brothers #89118 Specifications

  • Zoro #: G0017713
  • Mfr #: 89118
Item: Window Squeegee,12" Material: Red Rubber
Connection Type: socket Application: General Window Cleaning in Factories, Warehouses and Stores
Squeegee Frame Material: Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Window Squeegee, Aluminum Frame, Plated Steel Socket

Reviews of Byte Brothers #89118