Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Window Squeegee, 14"

  • Zoro #: G0017792
  • Mfr #: 89119

$16.04 /ea

Order in multiples of 12

  • Item: Window Squeegee,14"
  • Connection Type: socket
  • Material: Red Rubber
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Byte Brothers #89119 Specifications

  • Zoro #: G0017792
  • Mfr #: 89119
Item: Window Squeegee,14" Connection Type: socket
Material: Red Rubber Squeegee Frame Material: Aluminum
Application: General Window Cleaning in Factories, Warehouses and Stores Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Window Squeegee, Aluminum Frame, Plated Steel Socket

Reviews of Byte Brothers #89119