Shop Alternate Products
This Product is Discontinued
Bytecc
Extrnl Flppy Drv Usb (Discontinued)
Mfr # BT-144
Zoro # G6213208
This Product is Discontinued
Key Features
- Color Black
- Height 0.7"
- Width 4.1"
- Depth 5.9"
- Product Type Floppy Drive