customer-service Help
C-Line

2-Pocket Laminated Paper Portfolios w/3-Hole Punch, Orange, PK25

C-Line 2-Pocket Laminated Paper Portfolios w/3-Hole Punch,  Orange,  PK25 06312
Hover or click to zoom Tap to zoom
$24.45
pkg. of 25 ($0.98/ea)
  • Material: Laminated Paper
  • Color: Orange
  • Includes: 25 Paper Portfolios
See full product details
Orders over $75 ship free.

Total: $24.45

C-Line #06312 Specifications

  • Material: Laminated Paper
  • Color: Orange
  • Includes: 25 Paper Portfolios
  • Recommended Age: 3+ Years
  • Recommended Grade: Grade PK+
  • Country of Origin (subject to change): China

Description

Two-pocket paper portfolios/folders with 3-hole punch hold papers and resist tearing. Laminated, high-gloss finish catches your eye. Vibrant colors let you organize by subject, project and more! Great for school, home or office. Folders feature 3-hole punch with 2 business card slots. Without prongs. For 11 x 8-1/2 document storage. Box of 25. Orange.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of C-Line #06312