C-Line
2-Pocket Poly Portfolio Folder w/3-Hole Punch, Primary Colors, PK36
- Zoro #: G5629392
- Mfr #: 33930

Tap to zoom
Hover or click to zoom
$40.16
pkg. of 36 ($1.12/ea)
- Material: Heavyweight Polypropylene
- Color: Red, Orange, Yellow, Green, Blue, Purple, Black
- Recommended Age: 5+ Years
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.16
C-Line #33930 Specifications
- Zoro #: G5629392
- Mfr #: 33930
- Material: Heavyweight Polypropylene
- Color: Red, Orange, Yellow, Green, Blue, Purple, Black
- Recommended Age: 5+ Years
- Recommended Grade: K-12
- Country of Origin (subject to change): China
Description
Need some help keeping your three-ring binder in order? With these specialty two-pocket folders, letter-size papers can stay organized, while still remaining accessible. Two-pocket heavyweight polypropylene portfolios/folders hold papers and resist tearing. Features three-hole punching for secure storage in standard 3-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. Assorted primary colors include red, orange, yellow, green, blue, purple and black. Includes 36 folders.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of C-Line #33930
Explore more
- Orbit Drip Pro Hole Punch 67757
- National Diversified Sales Inc Hole Punch Drip Irrigtn 63100UB
- Carl Punch, Hvydty, 40Sheet 63040
- Carl Punch, 2Hole, xhc-2100 62100
- Swingline Paper Punch, 3-Hole, 20 Sheet A7074030E
- Universal One Power Assist Hole Punch, 3 Hole, Black UNV74325
- Swingline Replacement Punch Head A7074865E
- Business Source Handheld 6mm Slot Hole Punch 39283
- Officemate Heavy Duty Paper Punch, Three Hole, Blk 90089
- Business Source Punch, 2-Hole, 65Sh, Black/Gry 62896
- Swingline High Capacity 2-3 Hole Punch, 9/32" A7074650A
- C-Line Hole Punchers