- Home
- /
- Office, School & Shipping Supplies
- /
- Filing & Organization
- /
- Document Holders
- /
- Heavy Duty Shop Ticket Holder, 12"H, PK15
C-Line
Heavy Duty Shop Ticket Holder, 12"H, PK15
- Zoro #: G5233509
- Mfr #: 50912
Tap to zoom
Hover or click to zoom
$21.47
pkg. of 15 ($1.43/ea)
- Item: Heavy Duty Shop Ticket Holder
- Material: vinyl
- Color: Black, Clear
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.47
C-Line #50912 Specifications
- Zoro #: G5233509
- Mfr #: 50912
- Item: Heavy Duty Shop Ticket Holder
- Material: vinyl
- Color: Black, Clear
- Width: 9 in
- Height: 12 in
- Mounting Type: 1/4" Grommet
- Seam Style: Stitched
- Opening: Top
- Product Type: Heavy Duty Shop Ticket Holder
- Country of Origin (subject to change): China
Description
Heavy Duty Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Black, Clear, Width 9 in, Height 12 in, Package Quantity 15
Reviews of C-Line #50912
Explore more
- C-LINE Display Pocket With Suction Cups, Both Sides Clear, 9" x 12", PK75 71012
- C-LINE Holder, Shop Ticket, 2 Sides, 5x8, PK25 46058
- C-LINE Protector, Sht, Vnyl, 11.25X9 50PK CLI61013
- C-LINE Ticket Holders, w/Strap, 9"x12", 15/BX, Clear 15PK CLI41922
- C-LINE Shop Ticket Holders, Vinyl, Vertical, 11"x8-1/2", 50/BX, CL 50PK CLI80911
- C-LINE Sheet Protector, 2", Assorted, PK50 62010
- KENSINGTON Copyholder, Adjustable, Copy/Book K62058US
- PARTNERS BRAND Stitched Job Ticket Holders, 6" x 9", Black, 25/Case JTH103
- C-LINE Protector, Sht, Ltr, Clr 00010
- C-LINE Shop Ticket Holders, w/Hanging Strap, 9"x12", 15/BX, Clear 15PK CLI38912
- AVERY LAMNTNG SHEET 9""X12"" 2S 73602
- C-Line Document Holders