Skip to Main Content
customer-service Help

ID Badge Holders, Poly, Horizontal, 3.5 x 2.25in, PK60

C-Line ID Badge Holders,  Poly,  Horizontal,  3.5 x 2.25in,  PK60 89732
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.02 ($0.45/unit)
  • Color: Clear
  • Includes: 60 Badge Holders
  • Recommended Age: 4+ Years
See full product details
Orders over $75 ship free.

C-Line #89732 Specifications

  • Color: Clear
  • Includes: 60 Badge Holders
  • Recommended Age: 4+ Years
  • Recommended Grade: Grade PK+
  • Material: PVC-Free Polypropylene
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sturdy polypropylene ID card holders are designed to stand up to daily use. Textured, PVC-free material keeps card from sticking. Prepunched for use with strap clips, lanyards, reels, chains and more. Paper inserts for badge holders not included. Horizontal badge is 2.25" x 3.5" in size. Each pack includes 12 badge holders. Sold as 5 packs for a total of 60 badge holders.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of C-Line #89732