BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3-Hole Punched Attaching Strip, Clear, Pk200

C-LINE PRODUCTS| Zoro #: G2288912| Mfr #: 64713

$20.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 10-7/8"Type: Self Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288912 Mfr #: 64713
Material: PlasticWidth: 10-7/8"
Type: Self AdhesiveHeight: 1"
Color: ClearItem: Pre-Punched 3-Hole Attaching Strip
Thickness: 2 milCountry of Origin (subject to change): United States

Description

3-Hole Punched Attaching Strip, Self Adhesive, Material Plastic, Color Clear, Width 10-7/8 In., Height 1 In., Thickness 2 mil, Package Quantity 200

Reviews