- Home
- /
- Office, School & Shipping Supplies
- /
- Filing & Organization
- /
- Binders
- /
- Binder Index Dividers 5-Tab, Pk12
C-Line Products
Binder Index Dividers 5-Tab, Pk12
- Zoro #: G7810166
- Mfr #: 05750BNDL12ST
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.03
C-Line Products #05750BNDL12ST Specifications
- Zoro #: G7810166
- Mfr #: 05750BNDL12ST
- Item: Binder Index Dividers,Pocket,5-Tab,PK12
- Country of Origin (subject to change): China
Description
Binder Index Dividers,Pocket,5-Tab,PK12, Package Quantity 12
Reviews of C-Line Products #05750BNDL12ST
Explore more
- C-LINE PRODUCTS 1" 3-Ring Binder, Color Varies, PK6 31710BNDL6EA
- C-LINE PRODUCTS 2" Binder, Label Holder, Pk12 70023
- BUSINESS SOURCE Binder, Economy, Round Ring, 2", Red 28660
- AVERY VIEW BINDER ASST DRNG 1"" 79830
- AVERY Round Ring View Binder, 1", Black 05710
- AVERY 2" Slant Ring Durable Binder, White AVE17032
- CARDINAL 3" View D-Ring Binder, Black 17601
- C-Line Products Binders