Blue Visitor Badge, PK100

C-LINE PRODUCTS| Zoro #: G2211982| Mfr #: 92245

$2.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211982 Mfr #: 92245
Height: 2-1/4"Legend: Visitor
Width: 3-1/2"Type: Pressure Sensitive
Material: PaperLength: 2-1/4"
Item: Blue Visitor BadgeCountry of Origin (subject to change): United States

Product Description

Blue Visitor Badge, Pressure Sensitive, Height 2-1/4 In., Length 2-1/4 In., Width 3-1/2 In., Material Paper, Legend Visitor, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.