KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Expandable File Write-On Tabs 8-1/2 x 11", 13 Pocket, Smoke

C-LINE PRODUCTS| Zoro #: G2185111| Mfr #: 48311

$4.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 8-1/2 x 11"
Number of Pockets: 13
Height: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185111 Mfr #: 48311
Sheet Size: 8-1/2 x 11"Number of Pockets: 13
Height: 9-1/2"Color: Smoke
Item: Write-On Tabs Expandable FileMaterial: Biodegradable Polypropylene
Width: 13"Expanded Width: 1-5/8"
Country of Origin (subject to change): China

Description

Write-On Tabs Expandable File, Number of Pockets 13 , Material Biodegradable Polypropylene, Sheet Size 8-1/2 x 11 In., Color Smoke, Height 9-1/2 In., Width 13 In., Expanded Width 1-5/8 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews