DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Expandable File Write-On Tabs 8-1/2 x 11", 7 Pocket, Smoke

C-LINE PRODUCTS| Zoro #: G0902535| Mfr #: 48301

$3.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 13"
Item: Write-On Tabs Expandable File
Number of Pockets: 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902535 Mfr #: 48301
Width: 13"Item: Write-On Tabs Expandable File
Number of Pockets: 7Sheet Size: 8-1/2 x 11"
Height: 9-1/2"Color: Smoke
Material: Biodegradable PolypropyleneExpanded Width: 1-5/8"
Country of Origin (subject to change): China

Description

Write-On Tabs Expandable File, Number of Pockets 7 , Material Biodegradable Polypropylene, Sheet Size 8-1/2 x 11 In., Color Smoke, Height 9-1/2 In., Width 13 In., Expanded Width 1-5/8 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews