Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clear Laminate Film Roll 50 ft. L, 24" W

  • Zoro #: G7812406
  • Mfr #: 65050
$46.65
  • Item: Laminate Film Roll
  • Color: Clear
  • Plastic Color: Clear
See full product details
Orders over $75 ship free.

C-Line Products #65050 Specifications

  • Zoro #: G7812406
  • Mfr #: 65050
Item: Laminate Film Roll Color: Clear
Plastic Color: Clear Plastic Length: 50 ft.
Plastic Width: 24" Width: 24"
Length: 50 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laminate everything from a business card to a large map of the world. Using the laminating roll allows individuals to protect documents of various sizes, while creating a professional-look in minutes. The sister product to our Cleer Adheer Sheets. These rolls offer the same professional looking quality but for larger applications. Cut the exact size you need each time. Perfect for posters and maps - no job is too big or too difficult. Each roll comes on a 2 1/4 core. Heavyweight. 24 inch wide roll x 600 inches long.

Reviews of C-Line Products #65050