C-Line Products
Page Protector, Redu Glare, 11x8.5", PK200
- Zoro #: G7812056
- Mfr #: 62029BNDL2BX
Hover or click to zoom Tap to zoom
$22.57
pkg. of 200 ($0.11/ea)
- Item: Page Protector,Redu Glare,11x8.5",PK200
- Material: Polypropylene
- Features: Standard Weight, Transfer Safe, Copy Safe, Reduced Glare, Acid-free
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.57
C-Line Products #62029BNDL2BX Specifications
- Zoro #: G7812056
- Mfr #: 62029BNDL2BX
- Item: Page Protector,Redu Glare,11x8.5",PK200
- Material: Polypropylene
- Features: Standard Weight, Transfer Safe, Copy Safe, Reduced Glare, Acid-free
- Product Type: Page Protector,Redu Glare,11x8.5",PK200
- Sheet Size: 8 1/2" Width x 11" Length
- Country of Origin (subject to change): United States
Description
Page Protector,Redu Glare,11x8.5 In.,PK200, Package Quantity 200
Reviews of C-Line Products #62029BNDL2BX
Explore more
- C-LINE PRODUCTS Color Page Protector, Poly, 11 x 8.5", PK50 62010
- C-LINE PRODUCTS Page Protector, Poly, Clear, 11x8.5", PK200 62097
- C-LINE PRODUCTS Shop Tickte Hldr, 2Pockt, Strap, Clear, PK15 38912
- C-LINE PRODUCTS X-Ray Jackets, 12-1/4 x 10.5", PK25 56237
- C-LINE PRODUCTS Page Protctr, Poly, Hvy Wght, 8.5x11", PK100 08013BNDL2BX
- C-LINE PRODUCTS Cubicle Keepers, 8-1/2 x 11", PK6 38911BNDL3PK
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case JTH107
- TARIFOLD Brochure Display, Hanging, Vertical, PK5 PHDV5
- SCHOOL SMART FOLDER TWO-POCKET POLY WITH THREE-HOLE PUNCH ORANGE PACK OF 25 PK 2019629
- TEACHER CREATED RESOURCES Large Plastic Letter Tray, Clear, PK6 TCR20453
- AZAR DISPLAYS Letter Wall Mount. Inside Dimension: 9"W, PK10 252330
- C-Line Products Document Holders