Poly File Jacket, Biodegrade, PK25

C-LINE PRODUCTS| Zoro #: G2166954| Mfr #: 62627

$7.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166954 Mfr #: 62627
Item: File JacketColor: Clear
Expanded Width: 1-3/8"Width: 8-1/2"
Height: 11"Material: polypropylene
Country of Origin (subject to change): China

Product Description

File Jacket, Height 11 In., Width 8-1/2 In., Expanded Width 1-3/8 In., Material Polypropylene, Color Clear, Package Quantity 25
Save 15%. Sign up for Z-mail.