Portfolio 8-1/2 x 11", 2 Pocket, Black, Pk25

C-LINE PRODUCTS| Zoro #: G1702635| Mfr #: 33951

$27.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Item: Portfolio
Includes: 2 Pockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702635 Mfr #: 33951
Width: 9"Item: Portfolio
Includes: 2 PocketsColor: Black
Sheet Size: 8-1/2 x 11"Height: 11-5/8"
Material: polypropyleneCountry of Origin (subject to change): China

Description

Portfolio, Height 11-5/8 In., Width 9 In., Sheet Size 8-1/2 x 11 In., Material Polypropylene, Color Black, Includes 2 Pockets, Package Quantity 25

Reviews