KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reinforcing Strips, Mylar, Pk200

C-LINE PRODUCTS| Zoro #: G1879385| Mfr #: 64112

$15.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-3/4"
Type: Self Adhesive
Item: Unpunched Reinforcement Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879385 Mfr #: 64112
Width: 10-3/4"Type: Self Adhesive
Item: Unpunched Reinforcement StripColor: clear
Thickness: 2 milHeight: 1"
Material: PlasticCountry of Origin (subject to change): United States

Description

Unpunched Reinforcement Strip, Self Adhesive, Material Plastic, Color Clear, Width 10-3/4 In., Height 1 In., Thickness 2 mil, Package Quantity 200

Reviews