KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Adhesive Holder, 5x8, PK50

C-LINE PRODUCTS| Zoro #: G1027844| Mfr #: 70058

$27.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Height: 8"
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027844 Mfr #: 70058
Width: 5"Height: 8"
Color: clearMounting Type: Self-Adhesive
Opening: TopSeam Style: Welded
Material: vinylItem: Shop Ticket Holder
Country of Origin (subject to change): China

Description

Shop Ticket Holder, Mounting Type Self-Adhesive, Opening Top, Material Vinyl, Seam Style Welded, Color Clear, Width 5 In., Height 8 In., Package Quantity 50

Reviews