KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Adhesive Holder, 9x12, PK50

C-LINE PRODUCTS| Zoro #: G2008815| Mfr #: 70912

$42.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 12"
Width: 9"
Item: Self-adhesive Document Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008815 Mfr #: 70912
Height: 12"Width: 9"
Item: Self-adhesive Document CoverMaterial: Plastic
Color: clearCountry of Origin (subject to change): China

Description

Self-adhesive Document Cover, Material Plastic, Height 12 In., Width 9 In., Color Clear, Package Quantity 50

Reviews