KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Adhesive Holder, Vinyl, PK50

C-LINE PRODUCTS| Zoro #: G0618852| Mfr #: 70911

$40.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-1/2"
Opening: Top
Item: Shop Ticket Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618852 Mfr #: 70911
Width: 8-1/2"Opening: Top
Item: Shop Ticket HolderColor: clear
Mounting Type: Self-AdhesiveHeight: 11"
Seam Style: WeldedMaterial: vinyl
Country of Origin (subject to change): China

Description

Shop Ticket Holder, Mounting Type Self-Adhesive, Opening Top, Material Vinyl, Seam Style Welded, Color Clear, Width 8-1/2 In., Height 11 In., Package Quantity 50

Reviews