KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shop Ticket Holder, 6x9, Astd Color, PK10

C-LINE PRODUCTS| Zoro #: G1122003| Mfr #: 41610S

$22.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Opening: Top
Item: Shop Ticket Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122003 Mfr #: 41610S
Width: 6"Opening: Top
Item: Shop Ticket HolderColor: Assorted/Clear
Mounting Type: 1/4" GrommetHeight: 9"
Seam Style: StitchedMaterial: vinyl
Country of Origin (subject to change): China

Description

Shop Ticket Holder, Mounting Type 1/4 In. Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Assorted/Clear, Width 6 In., Height 9 In., Package Quantity 10

Reviews