HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shop Ticket Holder, 9x12, Astd Color, PK10

C-LINE PRODUCTS| Zoro #: G0507351| Mfr #: 40610R

$22.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Assorted/Clear
Width: 9"
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507351 Mfr #: 40610R
Color: Assorted/ClearWidth: 9"
Material: vinylSeam Style: Stitched
Height: 12"Item: Shop Ticket Holder
Opening: TopMounting Type: 1/4" Grommet
Country of Origin (subject to change): China

Description

Shop Ticket Holder, Mounting Type 1/4 In. Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Assorted/Clear, Width 9 In., Height 12 In., Package Quantity 10

Reviews