DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Shop Ticket Holder, 9x12, Neon Green, PK15

C-LINE PRODUCTS| Zoro #: G1757253| Mfr #: 43913

$20.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1757253 Mfr #: 43913
Opening: TopItem: Shop Ticket Holder
Material: VinylSeam Style: Stitched
Mounting Type: 1/4" GrommetWidth: 9"
Height: 12"Color: Neon Green/Clear
Country of Origin (subject to change): China

Product Description

Shop Ticket Holder, Mounting Type 1/4 In. Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Neon Green/Clear, Width 9 In., Height 12 In., Package Quantity 15

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.