Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Shelf Label, Plastic, 4"L, PK10

  • Zoro #: G4883229
  • Mfr #: 87447

$6.36 ($0.64/unit)

Details
  • Length: 4"
  • Item: Shelf Label
  • Thickness: 3/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

C-Line #87447 Specifications

  • Zoro #: G4883229
  • Mfr #: 87447
Length: 4" Item: Shelf Label
Thickness: 3/16" Material: Plastic
Label Holder Mounting Type: Self Adhesive For Use With: Any Shelf, Rack, Bin
Label Holder Style: Slide In Width: 7/8"
Color: clear Finish: Glossy
Includes: (10) Holders with Inserts Country of Origin (subject to change): China

Description

Label holders in movable shelf designs contain a thin plastic sheet that allows the label holder to hang off of the top surface of a shelf. Take a look at the features for C-Line Shelf Label. Material: Plastic, Width: 7/8", Length: 4".

Reviews of C-Line #87447