Skip to Main Content
customer-service Help
C-Line

Standard Lanyard, Red, Swivel Hook, PK24

C-Line Standard Lanyard,  Red,  Swivel Hook,  PK24 CLI89314
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.40 ($0.52/unit)
  • Color: Red
  • Recommended Grade: PK+
  • Material: nylon, metal
See full product details
Out of Stock
Total: $12.40

C-Line #CLI89314 Specifications

  • Color: Red
  • Recommended Grade: PK+
  • Material: nylon, metal
  • Recommended Age: 4+ Years
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This classic style features round woven, nylon material, which proves to be comfortable when worn around the neck. The metal hook securely attaches the ID badge to the lanyard, allowing the badge to be displayed. Durable lanyards allow for the prominent display of badges and ID cards without damaging clothing. Round woven, nylon material with swivel hook attachment. Measures 36" long. Red. Pack of 24.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of C-Line #CLI89314