Skip to Main Content
customer-service Help
C-Line

Zippered Badge Holders, Vertical, PK50

C-Line Zippered Badge Holders,  Vertical,  PK50 CLI89823
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.73 ($0.61/unit)
  • Color: Clear
  • Recommended Grade: K+
  • Material: vinyl
See full product details
Out of Stock
Total: $30.73

C-Line #CLI89823 Specifications

  • Color: Clear
  • Recommended Grade: K+
  • Material: vinyl
  • Recommended Age: 5+ Years
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Badges that are used in typically rough or industrial environments should be stored in this style of badge holders. Keep ID cards clean and dry with this sealable PVC-free ID badge holder. Zipper seal guards against dirt and moisture so your badge remains protected in even the roughest environments. Prepunched for use with lanyards, strap clips or card reels. Paper inserts for badge holders not included. Maximum insert size is 3.75" x 2.63" Vertical. Pack of 50.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of C-Line #CLI89823