Winsome 18 inch 457mm Center-to-Center Polished Nickel Appliance Pull

  • Mfr # BP54066PN

  • Zoro # G415679287


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Polished Nickel
Overall Width
3/4 in
Projection
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP54066PN
Zoro #
G415679287
UPC #
026634333192
Country of Origin
Thailand

Dimensions

Overall Width
3/4 in
Overall Length
20-9/16 in

Details

Material
Zinc
Finish
Polished Nickel
Center to Center (In.)
18 in
Projection
2-1/4 in

Description

The Amerock BP54066PN Winsome 18 inch 457mm Center-to-Center Appliance Pull is finished in Polished Nickel. A timeless and refined composition, the Winsome collection embodies beautiful proportions that blend traditional and trendy. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.