C2G

15Ft Cat6A Snagless Utp Cable-Ornge

Hover or click to zoom Tap to zoom
Key Features
  • Item - Data Cable: Patch Cable
  • Boot Type - Data cable: Snagless
  • Shielded: No
  • Length - Patch Cord: 15 ft
  • Jacket Color: Orange
  • Jacket Material - Wire and Cable: PVC (Polyvinyl Chloride)
  • Wire Size: 26 AWG
  • Fire Rating - Data Cable: Residential, Commercial, Industrial; Standard / Non-Rated
See all product information
$20.39
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents