C2G
1Ft Cat6 Non-Booted Unshielded (Utp) Ethernet Network Patch Cable -
Mfr # 04190
Zoro # G0481517
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Orange
- Cable Type Ethernet Patch Cable
Explore More Products
- C2G 3 ft. Cat6a Snagless Shielded-STP Ethernet Network Patch Cable - Aqua 742
- C2G C2G 100M Usb 3.0 4-Port Extender Over Cat6A - Box To Box Usb Extension 29523
- C2G 5ft CAT 6 550Mhz SNAGLESS PATCH CABLE PURPLE 31347
- STEREN Cat6 UTP Molded Patch Cord Blue, 6ft 328-906BL
- TRIPP LITE Cat6PlenumRatedSnaglessCable, 50 ft., Gray N201-050-GY
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 67013
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft N002-005-WH
- SG TOOL AID Perma-Coil® Jumper Leads 23150
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. 9846
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft 5901
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue AT1620-BU
- C2G Voice & Data Patch Cords