C2G
5Ft Black Snagless Cat6 Cable Taa
Mfr # 10292
Zoro # G0465362
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Black
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Explore More Products
- C2G C2G 35Ft Cat6 Snagless Shielded (Stp) Network Patch Cable - Orange 00896
- C2G C2G 20Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet 50868
- C2G 35ft CAT 6 550Mhz SNAGLESS PATCH CABLE ORANGE 31358
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft GB110PC45-05
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 6ft N201-006-BK
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Green N238-001-GN
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. 9807
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable CAT5e Snagless Molded Patch Cable, 2 ft. (0.6 meter), Blue 092-589/2BL
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 25 ft AT425
- TRIPP LITE Molded Patch Cable, Cat5E, 25 ft., Blue N002-025-BL
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft 5901
- C2G Voice & Data Patch Cords