C2G

C2G 14Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet


$18.89
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Boot Type - Data cable Snagless
  • Shielded No
  • Length - Patch Cord 14 ft
  • Jacket Color Pink
  • Wire Size 26 AWG
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us