C2G
C2G 25Ft Cat5E Non-Booted Crossover Unshielded (Utp) Network Patch
Mfr # 24515
Zoro # G0252361
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded No
- Length - Patch Cord 25 ft
- Jacket Color Orange
- Wire Size 24 AWG
- Fire Rating - Data Cable Residential, Commercial, Industrial; Standard / Non-Rated
Explore More Products
- C2G C2G 5Ft Cat5E Non-Booted Crossover Unshielded (Utp) Network Patch 24502
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Red 25269
- C2G Patch cable - RJ-45 M - RJ-45 M - 5 ft - CAT 6 - red 31345
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. 2303
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. 3384
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. 2310
- BELKIN Lan Cable Rj45 Paired Level 5 3, 8PK A3L791-03-S
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft N201-006-BL
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green AT1607-GN
- TRIPP LITE Cat5e Cable, Snagless, Molded, Blue, 100ft N001-100-BL
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue N002-014-BL
- C2G Voice & Data Patch Cords