C2G
C2G 25Ft Cat6 Snagless Crossover Unshielded (Utp) Network Patch Cable
Mfr # 27895
Zoro # G0266300
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 25 ft
- Jacket Color Orange
- Cable Type Crossover, Ethernet Patch Cable
Explore More Products
- C2G C2G 25Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable, PK25 24388
- C2G 100 ft. Cat6 Non-Booted Unshielded-UTP Ethernet Network Patch Cable - Orange 4209
- C2G C2G 7Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray 22684
- TRIPP LITE Patch Cable, CAT5e, 25ft, Blue TRPN002025BL
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. 139
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red AT1503EV-RD
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure 34222
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop 29475
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. 9854
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft N201-015-RD
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 85-367
- C2G Voice & Data Patch Cords