C2G

C2G 35Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - Blue (Discontinued)

Key Features
  • Item - Data Cable: Patch Cable
  • Boot Type - Data cable: No Boot
  • Shielded: No
  • Length - Patch Cord: 35 ft
  • Jacket Color: Blue
  • Features: PoE (Power Over Ethernet)
  • Wire Size: 24 AWG
  • Cable Type: Ethernet Patch Cable
See all product information
This Product is Discontinued
Shop for all Voice & Data Patch Cords
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents